text.skipToContent text.skipToNavigation

I7380 STNL A2 LUBO M10X35


Objednací číslo FNLV6100035
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Baleno po 1

Specifikace

Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Normy

ISO 7380-1
NF ≈E25-126
BS ≈4168-6
ASME ≈B18.3.4M

Čísla materiálu

Objednací číslo FNLV6100035
UBB 500667280852
UNSPSC 00000000
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.