text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw DIN ≈965 A Stainless steel A4 M2X4

Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel

Specifications

Diameter M2
Length 4 mm
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 0.119
Commodity code

Dimensions

d-D M2
Thread length (min.) 15
dk (max.) 3.8
Full thread if L ≤ 16
k (max.) 1.2
L (mm) 4
P 0.4
Socket 6

Standards

NF ≈E25-119-1
DIN ≈965
ISO ≈14581

Article numbers

Article number 55303.020.004
EAN 8715494137355
UBB 500571437085
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.