text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M16X60

Specifications

Diametro M16
Lunghezza 60 mm
marca Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 117
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M16
k 10
L (mm) 60
P 2
s 24

Standards

ASME B18.2.3.1M
ISO 4017
NF E25-114
DIN 933
NEN 1568

Article numbers

Article number 04115.160.060
EAN 8717077237032
UBB 500648323011
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.