text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Zinc plated 4.8 M12X110

Specifications

Diametro M12
Lunghezza 110 mm
marca Fabory
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 127
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 110
m 10
P 1.75
s 19

Standards

ISO ≈4016/4033
DIN 601/555
NF E25-115-1/E25-402
NEN 102/697

Article numbers

Article number 08200.120.110
EAN 8715492551672
UBB 950351094798
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.