text.skipToContent text.skipToNavigation

FISCHER Pipe clamp Steel DD11 (1.0332) Zinc plated M10/M12 200-206

Artikelnummer
marca Fischer
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Tipo no. FRSN

Specificaties

marca Fischer
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Tipo no. FRSN
Weight per piece (g) 424.24
Info
  • N = Max. recom. static load (centr. tension) [kN].
Codice merceologico

Afmetingen

b 25
B 248
Grip range 200-206
H 232
N 2.5
ø d 200-206
S 2.5
Z 126

Omschrijving

The fischer pipe clamp FRSN 200-206 M10/M12 without sound insulation insert is used for industrial applications and plastic pipes. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M10 / M12 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Artikelnummers

Artikelnummer 64125.200.206
EAN 4048962002461
UBB 500647021160
UNSPSC 31162905
Fabrikant artikelnummer 500751

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.