text.skipToContent text.skipToNavigation

Cross recessed pan head screw ISO 7045 Steel Zinc plated min. 8 microns, with thick layer Cr(III) passivation 4.8 M3X8

Artikelnummer
Diametro
Lunghezza
marca Fabory
Class 4.8
Driving features Phillips
Head shape Pan head
Material Steel

Specificaties

Diametro M3
Lunghezza 8 mm
marca Fabory
Class 4.8
Driving features Phillips
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick layer Cr(III) passivation
Thread Metric thread
Weight per piece (g) 0.8
Codice merceologico 7318155890

Afmetingen

d-D M3
Thread length (min.) 25
dk (max.) 5.6
Full thread if L ≤ 25
k (max.) 2.4
L (mm) 8
No. cross recess 1
P 0.5

Normeringen

ISO 7045 H

Artikelnummers

Artikelnummer 24657.030.008
EAN 8717077319172
UBB 500651047002
UNSPSC 31162400

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.