text.skipToContent text.skipToNavigation

Bright key steel length 1 meter DIN 6880 Steel C45+C Plain 4X4MM


Položka č.
Lunghezza
marca Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 133
Info
  • Bright key steel is descaled, cold drawn steel with a relatively smooth surface and correspondingly high dimensional accuracy, and is intended for the production of parallel- and gib head keys.
  • For square key steel the tolerance class for both dimension b and h is h9. For rectangular key steel the tolerance class for dimension b is h9 and for dimension h it is h11, with the exception of the sizes 10X8, 12X8 and 12X10, for which it is h9.
Ambalat la 2
Len kompletné balenie

Technické údaje

Lunghezza 1000 mm
marca Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 133
Info
  • Bright key steel is descaled, cold drawn steel with a relatively smooth surface and correspondingly high dimensional accuracy, and is intended for the production of parallel- and gib head keys.
  • For square key steel the tolerance class for both dimension b and h is h9. For rectangular key steel the tolerance class for dimension b is h9 and for dimension h it is h11, with the exception of the sizes 10X8, 12X8 and 12X10, for which it is h9.
Codice merceologico

Rozmery

b 4
L (mm) 1000

Normy

DIN 6880

Čísla materiálu

Položka č. 39270.044.001
EAN 8715492816566
UBB 950359090681
UNSPSC 31163207

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.