text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 65 iS PZ/S Take it easy, # 2 x 157 mm


VDE blade for the Kraftform Kompakt handle/interchangeable blade system. Combination profile slotted and Pozidriv, especially for use with clips, fuse boxes, switches, relays. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy tool finder: colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Article number 1B494027
L (mm)
Screwing system Other
Size 2
Total length (mm) 157
Isolation protection 1000 V Yes
Packed per 5
Full Box only

Specifications

L (mm) 157
Screwing system Other
Size 2
Total length (mm) 157
Isolation protection 1000 V Yes
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82054000
Type Interchangeable Bit

Description

VDE blade for the Kraftform Kompakt handle/interchangeable blade system. Combination profile slotted and Pozidriv, especially for use with clips, fuse boxes, switches, relays. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy tool finder: colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Article numbers

Article number 1B494027
EAN 4013288228734
UBB 500731700166
UNSPSC 27110000
Manufacturer article nr  05006531001
Do not close this page. This message will disappear, when the page is fully loaded.