text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 07.05 vor fi livrate in 12.05 (GLS) sau intre 12-13.05 (Raben).

Wera 932/6 Screwdriver Set in Holder 6-Piece


932/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces 2x 917 SPH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 4x 932 A Screwdriver for slotted screws: 0.6x3.5x80 mm, 0.8x4.5x90 mm, 1x5.5x100 mm, 1.2x7x125 mmWera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.<,br>Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Cod Articol 81992.018.282
Insulated Yes
Packaging Box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Ambalat la 1

Specificații

Insulated Yes
Packaging Box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Cap rotatable Yes
Brand Wera
Weight per piece (g) 540
Commodity code 8205400000
Model 932/6
Type Screwdriver Set

Descriere

932/6 Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces 2x 917 SPH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 4x 932 A Screwdriver for slotted screws: 0.6x3.5x80 mm, 0.8x4.5x90 mm, 1x5.5x100 mm, 1.2x7x125 mmWera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.<,br>Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numerele articolelor

Cod Articol 81992.018.282
EAN 4013288018090
UBB 240124974918
UNSPSC 27111728
Nr. articol producător 05018282001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.