text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 46 Grit Medium 1 Form F13A46HH11PV 400 x 127 x 50mm


Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Položka č. 1Y957207
Diameter 400
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Ambalat la 1

technické údaje

Diameter 400
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 46
Brand Tyrolit
Commodity code 68042230
Type Grinding Disc

Popis

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Čísla materiálu

Položka č. 1Y957207
EAN 9003176652968
UBB 500683178387
UNSPSC 27112700
Číslo materiálu výrobcu 665296
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.