text.skipToContent text.skipToNavigation

Knipex External Circlip Pliers for Shaft 19-60mm Straight Tip 180mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article number K1046.110.002
Design Straight
Insulated Yes
Length (m) 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (m) 180
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 140
Commodity code
Type External Circlip Pliers for Shaft

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number K1046.110.002
EAN 4003773022916
UBB 419100371956
UNSPSC 27112140
Manufacturer article nr  46 11 A2
Do not close this page. This message will disappear, when the page is fully loaded.