text.skipToContent text.skipToNavigation

Wera Bit-Check 10 Stainless 1, 10 pieces


Bit-Check that can be positioned upright with high quality bits out of stainless steel. Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust. 9 Wera stainless bits. 1 stainless Rapidaptor quick-release holder. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Referência 81568.071.110
Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 3
Number of bits Torx 5
Number of bits groove 0
Embalado por 1

Especificações

Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 3
Number of bits Torx 5
Number of bits groove 0
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 120
Commodity code
Model BIT-CHECK
Type Bit Set

Descrição

Bit-Check that can be positioned upright with high quality bits out of stainless steel. Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust. 9 Wera stainless bits. 1 stainless Rapidaptor quick-release holder. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Números do artigo

Referência 81568.071.110
EAN 4013288111494
UBB 500504722520
UNSPSC 27112836
Artigo do fabricante nr 05071110001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.