text.skipToContent text.skipToNavigation

Wera Bit-Box 15 Impaktor PH, PH 2 x 25 mm, 15 pieces


Bit-Box 15 Impaktor PH, PH 2 x 25 mm, 15 pieces 15x 851/1 IMP DC Impaktor bits: PH 2 x 25 mmHigh quality bits for Phillips screws in a practical Bit-Box. The Impaktor technology ensures above-average service life even under very demanding circumstances. The enhanced friction resistance from the rough diamond-particle coating on the tip of the bit prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers, 1/4", hex, appropriate for holders as per DIN ISO 1173-D 6.3. Come with ",Take it easy", Toolfinder: colour coding according to profile and size stamp.

Article number 2A403311
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Commodity code
Model 851/1 IMP DC
Type Phillips Screwdriver Bit

Description

Bit-Box 15 Impaktor PH, PH 2 x 25 mm, 15 pieces 15x 851/1 IMP DC Impaktor bits: PH 2 x 25 mmHigh quality bits for Phillips screws in a practical Bit-Box. The Impaktor technology ensures above-average service life even under very demanding circumstances. The enhanced friction resistance from the rough diamond-particle coating on the tip of the bit prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers, 1/4", hex, appropriate for holders as per DIN ISO 1173-D 6.3. Come with ",Take it easy", Toolfinder: colour coding according to profile and size stamp.

Article numbers

Article number 2A403311
EAN 4013288187918
UBB 500678969642
UNSPSC 27110000
Manufacturer article nr  05057752001
Do not close this page. This message will disappear, when the page is fully loaded.