text.skipToContent text.skipToNavigation

Wera 950/9 Hex-Plus 7 L-key set, metric, BlackLaser, 9 pieces


High quality L-key set for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings and a clip fastener for rapid accessing.

Article number 3S720408
Design Other
Type of handle Right-angled
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head No
Packed per 1

Specifications

Design Other
Type of handle Right-angled
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head No
Commodity code
Model 950/9

Description

High quality L-key set for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings and a clip fastener for rapid accessing.

Article numbers

Article number 3S720408
EAN 4013288112286
UBB 500643526238
UNSPSC 27111710
Manufacturer article nr  05021737001
Do not close this page. This message will disappear, when the page is fully loaded.