text.skipToContent text.skipToNavigation

Wera 868/4 Square-Plus bits, # 2 x 89 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 0T226176
Size bit (mm)
Total length (mm) 89
Brand Wera
Weight per piece (g) 21.5
Commodity code
Packed per 1

Specifications

Size bit (mm) 2
Total length (mm) 89
Brand Wera
Weight per piece (g) 21.5
Commodity code
Model 868/4

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 0T226176
EAN 4013288040947
UBB 500643488603
UNSPSC 31161507
Manufacturer article nr  05134801001
Do not close this page. This message will disappear, when the page is fully loaded.