text.skipToContent text.skipToNavigation
Customer service will be closed from December 22, 2025 to January 5, 2026. The last orders from our warehouse will be dispatched on December 19, 2025, and the first orders after the New Year will be dispatched no earlier than January 5, 2026.

Wera 3950/9 Hex-Plus Stainless 1 SB L-key set, metric, stainless, 9 pieces


High quality L-key set out of stainless steel for hexagon socket screws by Wera. Stainless steel prevents the transfer of extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with hex ballpoint on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. In an almost wear-free L-key clip fastener.

Article number 9S855392
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Brand Wera
Commodity code
Packed per 1

Specifications

Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Brand Wera
Commodity code
Model 3950/9

Description

High quality L-key set out of stainless steel for hexagon socket screws by Wera. Stainless steel prevents the transfer of extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with hex ballpoint on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. In an almost wear-free L-key clip fastener.

Article numbers

Article number 9S855392
EAN 4013288180377
UBB 500643297871
UNSPSC 27111728
Manufacturer article nr  05073544001
Do not close this page. This message will disappear, when the page is fully loaded.