text.skipToContent text.skipToNavigation

Wera 2050 PH Screwdriver for Phillips screws for electronic applications, PH 1 x 80 mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 8B781783
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 1
Packed per 1

Specifications

Blade length (mm) 80
Design Right
Screwing system Phillips
Insulated No
Size 1
Total length (mm) 177
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 4
Square drive/hexagon drive over the whole blade No
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No
Commodity code
Model 2050
Type Phillips Screwdriver

Description

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 8B781783
EAN 4013288031983
UBB 500643250417
UNSPSC 27111701
Manufacturer article nr  05118024001
Do not close this page. This message will disappear, when the page is fully loaded.