text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Silicon Carbide 30 Grit Coarse Standard 41 Form C30S-BF 115 x 22.23 x 2.5mm


With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Numéro d'article T6222.115.272
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Emballé par 25
Boîte complete uniquement

Spécifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Weight per piece (g) 65
Commodity code
Model 41
Type Cut-Off Wheel

La description

With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Numéros d'articles

Numéro d'article T6222.115.272
EAN 9003173675663
UBB 500503085309
UNSPSC 27110000
N° Article du fabricant 367566
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.