text.skipToContent text.skipToNavigation

Tyrolit Flap Wheel Aluminum Oxide 150 Grit Premium 52LA-C Form A-P01 C X 16000RPM 50 x 6 x 30mm


The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The high flexibility of the flaps ensures excellent adaptability to irregular profiles and, due to constant ventilation during the machining process, the working surface is only moderately heated. While the flap wheels with 3mm shaft are characterised by their exceptionally small dimensions, the 6mm version represents the most versatile abrasive tool from this product group. Its high durability predestines them for the most diverse applications and materials.

Article number 2E173323
Width 30
Diameter 50
Holding shaft (mm) 6
Granulation 150
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 30
Diameter 50
Holding shaft (mm) 6
Granulation 150
Suitable for metal Yes
Particle type Corundum
Brand Tyrolit
Commodity code
Type Flap Wheel

Description

The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The high flexibility of the flaps ensures excellent adaptability to irregular profiles and, due to constant ventilation during the machining process, the working surface is only moderately heated. While the flap wheels with 3mm shaft are characterised by their exceptionally small dimensions, the 6mm version represents the most versatile abrasive tool from this product group. Its high durability predestines them for the most diverse applications and materials.

Article numbers

Article number 2E173323
EAN 9003178169433
UBB 500572147493
UNSPSC 27110000
Manufacturer article nr  816943
Do not close this page. This message will disappear, when the page is fully loaded.