text.skipToContent text.skipToNavigation

Stahlwille 40 3,5 Socket 3.5mm Hex 2.5mm Depth 1/4" Square Drive Steel Chrome Plated 23mm


DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 3.5
Length (m) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 3.5
Length (m) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 2.5
For impact screwdriver No
VDE tested No
Brand Stahlwille
Weight per piece (g) 8
Commodity code
Model 40 3,5
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0301.035.001
EAN 4018754000128
UBB 203122326614
UNSPSC 27111704
Manufacturer article nr  01010035

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.