text.skipToContent text.skipToNavigation

Stahlwille 24 Ring Spanner 17 x 19mm Chrome Alloy Steel 220mm


metric width across flats10° angledwith double hexagonDIN 3118/ISO 3318sturdy, slim and lightweight designextremely resilient and durableSTAHLWILLE round finish for a pleasant, non-slip feeldrop-forged, hardened and cooled in an oil bathChrome-Alloy-Steel, chrome-plated

Article number
Surface protection Chromium-plated
Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Open model Yes
Weight per piece (g) 158
Commodity code
Type Ring Spanner

Description

metric width across flats10° angledwith double hexagonDIN 3118/ISO 3318sturdy, slim and lightweight designextremely resilient and durableSTAHLWILLE round finish for a pleasant, non-slip feeldrop-forged, hardened and cooled in an oil bathChrome-Alloy-Steel, chrome-plated

Article numbers

Article number G0275.017.019
EAN 4018754021956
UBB 203120172523
UNSPSC 27111743
Manufacturer article nr  41081719

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.