text.skipToContent text.skipToNavigation

Samoa Hallbauer sam tapered lubricat.nipple 1/8


Article number 6B186439
Design Other
Thread length (mm) 5.5
Connection External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Length (m) 16
Material Steel
Standard DIN 71412
Nom. connection diameter 1/8 inch
Packed per 100
Full Box only

Specifications

Design Other
Thread length (mm) 5.5
Connection External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Length (m) 16
Material Steel
Standard DIN 71412
Nom. connection diameter 1/8 inch
Kink angle (°) 90
Brand Samoa hallbauer
Weight per piece (g) 1
Commodity code

Article numbers

Article number 6B186439
EAN 4024937414477
UBB 500582673736
UNSPSC 27131604
Manufacturer article nr  41447
Do not close this page. This message will disappear, when the page is fully loaded.