text.skipToContent text.skipToNavigation

Parat Belt pouch H240xW300xD100 mm


Article number 5O899755
Length (m) 240
Material Plastic
With hammer holder Yes
Brand Parat
Height (mm) 3
Weight per piece (g) 500
Width (mm) 3
Packed per 1

Specifications

Length (m) 240
Material Plastic
With hammer holder Yes
Brand Parat
Height (mm) 3
Weight per piece (g) 500
Width (mm) 3
Commodity code

Article numbers

Article number 5O899755
EAN 4006793002029
UBB 500582515184
UNSPSC 24112403
Manufacturer article nr  5990835991
Do not close this page. This message will disappear, when the page is fully loaded.