text.skipToContent text.skipToNavigation

Tyrolit X-Cloth Belt Aluminum Oxide 120 Grit Basic A-B06-PC JOT Connection 75 x 457mm


BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

Artikelnummer 2D636311
Width 75
Type Belt
Length (m) 457
Suitable for plastic Yes
Suitable for steel Yes
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Width 75
Type Belt
Length (m) 457
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 120
Brand Tyrolit
Commodity code 68051000
Type X-Cloth Belt

Omschrijving

BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

Artikelnummers

Artikelnummer 2D636311
EAN 9003177063725
UBB 500572002011
UNSPSC 27110000
Fabrikant artikelnummer 706372
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.