text.skipToContent text.skipToNavigation
Please note that there may be delays in processing requests on 2 May and 9 May 2025. Thank you for your understanding.

Klingspor MFW 600 Nonwoven Disc Silicon Carbide Flat 5000RPM 150 x 3mm


Advantages: Special product for finishing stainless steel weld seams - 4 different grades for material removal up to high gloss

Article number 1Y647361
Width 3
Application Grinding
Shape Flat
Thickness (mm) 3
Max. number of revolutions (1/min) 5000
Packed per 10
Full Box only

Specifications

Width 3
Application Grinding
Shape Flat
Thickness (mm) 3
Max. number of revolutions (1/min) 5000
Diameter 150
Type Other
Disc diameter (mm) 150
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 25.4
Suitable for wood No
Suitable for nonferrous metals Yes
Bowl wheel No
Particle type Silicon carbide
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Flap disc No
Brand Klingspor
Commodity code 68053000
Model MFW 600
Type Nonwoven Disc

Description

Advantages: Special product for finishing stainless steel weld seams - 4 different grades for material removal up to high gloss

Article numbers

Article number 1Y647361
EAN 4014855302222
UBB 500695766484
UNSPSC 31191500
Manufacturer article nr  337950
Do not close this page. This message will disappear, when the page is fully loaded.