text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439 2 Stainless steel D6 (1.4462) 035

Article number
Brand Fabory
Class 035
Driving features Hexagon
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread

Specifications

Brand Fabory
Class 035
Driving features Hexagon
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread

Standards

ASME B18.2.4.5M
DIN 439-2
ISO 4035
NEN 2334-B
NF E25-405-1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.