text.skipToContent text.skipToNavigation

Grinding disc COMBIDISC diameter 38 mm granulation 60 16000 min-¹ PFERD


Article number 2P368727
Diameter
Max. number of revolutions (1/min) 16000
Diameter 38
Type Disc
Granulation 60
Suitable for plastic Yes
Suitable for steel Yes
Packed per 100
Full Box only

Specifications

Diameter 38 mm
Max. number of revolutions (1/min) 16000
Diameter 38
Type Disc
Granulation 60
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 60
Brand Pferd
Model COMBIDISC

Article numbers

Article number 2P368727
EAN 4007220355756
UBB 500581487971
UNSPSC 31191506
Manufacturer article nr  42750406
Do not close this page. This message will disappear, when the page is fully loaded.