text.skipToContent text.skipToNavigation

Gedore Torque wrench TORCOFIX Z 16 40-200 Nm


Article number 8U780744
Total length (mm) 476
Tightening moment (Nm) 200
Connection size (mm) 16
Brand Gedore
Weight per piece (g) 920
Commodity code
Packed per 1

Specifications

Total length (mm) 476
Tightening moment (Nm) 200
Connection size (mm) 16
Brand Gedore
Weight per piece (g) 920
Commodity code

Article numbers

Article number 8U780744
EAN 4010886962442
UNSPSC 27111709
Manufacturer article nr  3278581
Do not close this page. This message will disappear, when the page is fully loaded.