text.skipToContent
text.skipToNavigation
533-033650
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
2Q608327
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 4101-05 Torque Wrench 9 x 12mm 10Nm 323mm
Add to catalogue
Previous
Next
Article number
2Q608327
Insulated
No
Electronic
No
Weight
399
Total length (mm)
323
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Insulated
No
Electronic
No
Weight
399
Total length (mm)
323
Isolation protection 1000 V
No
Connection size
9x12 mm
With signal tone
Yes
Tightening moment (Nm)
['10.000', '50.000']
Head width (mm)
22
Accuracy scale division (Nm)
0.25
Screwdriver model
No
Accuracy according to ISO 6789 (%)
3
Head height (mm)
18.5
With scale
Yes
VDE tested
No
Brand
Gedore
Commodity code
View
Model
4101-05
Type
Torque Wrench
Download as PDF
Print
Description
Use: Controlled screw tightening in the most common range of 10 - 50 N·m / 7,5 - 37 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2017 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, Incl. traceable test certificate, For controlled bi-directional tightening, Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm) and high-grade plastic parts, Ergonomically shaped, convenient black plastic handgrip with calibration aid, Dual scale N·m and lbf·ft below a window with a magnifying-glass effect, With micrometre scale for main N·m scale for setting interim values, Release system triggers a tactile and audible signal, Ergonomic system for torque adjustment, Factory depth gauge: 17.5 mm (9x12 mm), Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise, Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).
Article numbers
Article number
2Q608327
EAN
4002805927137
UBB
500642437643
UNSPSC
27111715
Manufacturer article nr
1646206
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering