text.skipToContent text.skipToNavigation

fischer threaded stud GS M10 x 120


Article number 79770FIS
Length
Length (m) 120
Material Steel
Thread size (metric) 10
Left-handed thread No
Brand Fischer
Weight per piece (g) 58.608
Packed per 50
Full Box only

Specifications

Length 120 mm
Length (m) 120
Material Steel
Thread size (metric) 10
Left-handed thread No
Brand Fischer
Weight per piece (g) 58.608
Commodity code

Article numbers

Article number 79770FIS
EAN 4006209797709
UBB 500616861711
UNSPSC 31163212
Manufacturer article nr  79770
Do not close this page. This message will disappear, when the page is fully loaded.