text.skipToContent text.skipToNavigation
Customer service will be closed from December 22, 2025 to January 5, 2026. The last orders from our warehouse will be dispatched on December 19, 2025, and the first orders after the New Year will be dispatched no earlier than January 5, 2026.

Fischer DuoPower

The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Article number
Brand Fischer
Color Grey/Red
Material Plastic
Type no. DUOPOWER
Commodity code

Specifications

Brand Fischer
Color Grey/Red
Material Plastic
Type no. DUOPOWER
Commodity code

Description

The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.