text.skipToContent text.skipToNavigation

Eichner Workshop planner H900xW315xD76 mm grey 1-row


Article number 4X903132
Width 315
Height 900
Number of sections 6
Brand EICHNER
Height (mm) 3
Weight per piece (g) 6500
Width (mm) 3
Packed per 1

Specifications

Width 315
Height 900
Number of sections 6
Brand EICHNER
Height (mm) 3
Weight per piece (g) 6500
Width (mm) 3
Commodity code
Type 1-row

Article numbers

Article number 4X903132
EAN 4052301036659
UBB 500582307368
UNSPSC 44111901
Manufacturer article nr  9019-00203
Do not close this page. This message will disappear, when the page is fully loaded.