text.skipToContent text.skipToNavigation

Drawer divider material front height 200 mm 2 longitudinal/4 transverse dividers


Article number 9L918292
Design Other
Height 200
Length (m) 600
Material Other
Brand Fabory approved vendor
Weight per piece (g) 4400
Commodity code
Packed per 1

Specifications

Design Other
Height 200
Length (m) 600
Material Other
Brand Fabory approved vendor
Weight per piece (g) 4400
Commodity code
Type 2 longitudinal/4 transverse dividers

Article numbers

Article number 9L918292
EAN 4050413071124
UBB 500583939979
UNSPSC 27110000
Manufacturer article nr  146BLH200A
Do not close this page. This message will disappear, when the page is fully loaded.