text.skipToContent text.skipToNavigation

Bosch Grinding Disc for Metal 30 Grit Cranked 230 x 22.23 x 8mm


Artikelnummer 9H369478
Application Grinding
Thickness (mm) 8
Disc diameter (mm) 230
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Verpackt pro 1

Spezifikationen

Application Grinding
Thickness (mm) 8
Disc diameter (mm) 230
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe Yes
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device No
Brand Bosch
Commodity code 68042218
Type Grinding Disc

Artikelnummern

Artikelnummer 9H369478
EAN 3165140181754
UBB 500648864634
UNSPSC 27112700
Hersteller Artikel Nr 2608600386
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.