text.skipToContent text.skipToNavigation

Bahco Metric Deep Offset Double Ring End Wrenches with Chrome Finish


12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Better accessibility.Optimised legibility and identification with high-clarity imprint.Standards: ISO 1085, ISO 10104 and DIN 838

Article number
Surface protection Chromium-plated
Length (mm) 353
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 32
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 353
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 32
Wrench size small (mm) 27
Single wrench model No
Low spark model No
Point count 12
Brand Bahco
Weight per piece (g) 620
Commodity code
Model 2M
Type Offset Ring Wrench

Description

12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Better accessibility.Optimised legibility and identification with high-clarity imprint.Standards: ISO 1085, ISO 10104 and DIN 838

Article numbers

Article number L5030.027.032
EAN 7314151001322
UBB 203120118914
UNSPSC 27111743
Manufacturer article nr  2M-27-32

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.