text.skipToContent text.skipToNavigation

Bahco Metric Deep Offset Double Ring End Wrenches with Chrome Finish


12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Better accessibility.Optimised legibility and identification with high-clarity imprint.Standards: ISO 1085, ISO 10104 and DIN 838

Article number
Surface protection Other
Length (mm) 266
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Packed per 1

Specifications

Surface protection Other
Length (mm) 266
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Low spark model No
Point count 12
Brand Bahco

Description

12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Better accessibility.Optimised legibility and identification with high-clarity imprint.Standards: ISO 1085, ISO 10104 and DIN 838

Article numbers

Article number L5030.017.019
EAN 7314151000844
UBB 203120118005
UNSPSC 27111743
Manufacturer article nr  2M-17-19

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.