text.skipToContent text.skipToNavigation

Bahco Magnetic dish


Round magnetic storage dish.Used to store bolts, nuts and tools, for example in the repair shop.Featuring a magnetic base with rubber protection so that the dish can be attached to any magnetic surface.This magnetic rubber base will not damage the car body.Made of stainless steel.External diameter: 150 mm.Retail packed

Article number 9T930580
Type of accessories/components Other
Accessories Yes
Part No
Brand Bahco
Weight per piece (g) 340
Packed per 1

Specifications

Type of accessories/components Other
Accessories Yes
Part No
Brand Bahco
Weight per piece (g) 340
Commodity code

Description

Round magnetic storage dish.Used to store bolts, nuts and tools, for example in the repair shop.Featuring a magnetic base with rubber protection so that the dish can be attached to any magnetic surface.This magnetic rubber base will not damage the car body.Made of stainless steel.External diameter: 150 mm.Retail packed

Article numbers

Article number 9T930580
EAN 7311518277352
UBB 500659771058
UNSPSC 25191700
Manufacturer article nr  1419-MD
Do not close this page. This message will disappear, when the page is fully loaded.