text.skipToContent text.skipToNavigation

Bahco Carbide Tipped Holesaws for Fibreglass/Masonry 14 mm-152 mm


Premium Carbide tipped holesaws to be used in abrasive materials such as fibreglass, masonry, plaster boards etc..Knockout holes allow easy removal of cores.Cutting depth max 38 mm (1 1/2").4 teeth per inch.Max. hole size = nominal holesaw size +1.5 mm./- 0.0.All holesaws are packed in a cardboard box with an instruction leaflet enclosed.Designed for professional use.Carbide Tip is ground to its final shape with 6° positive cutting angle.Holesaws with standard attachment to fit a wide range of arbors.High quality in terms of precision, durability and versatility.No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time.Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws

Article number S5450.065.001
Brand Bahco
Packed per 1

Specifications

Brand Bahco

Description

Premium Carbide tipped holesaws to be used in abrasive materials such as fibreglass, masonry, plaster boards etc..Knockout holes allow easy removal of cores.Cutting depth max 38 mm (1 1/2").4 teeth per inch.Max. hole size = nominal holesaw size +1.5 mm./- 0.0.All holesaws are packed in a cardboard box with an instruction leaflet enclosed.Designed for professional use.Carbide Tip is ground to its final shape with 6° positive cutting angle.Holesaws with standard attachment to fit a wide range of arbors.High quality in terms of precision, durability and versatility.No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time.Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws

Article numbers

Article number S5450.065.001
EAN 7311518558321
UBB 400140836919
UNSPSC 31390000
Manufacturer article nr  3832-65
Do not close this page. This message will disappear, when the page is fully loaded.