Plain washer DIN 125-1A Steel Zinc plated 140 HV38130
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Steel Zinc plated38210
Plain washer DIN 125-1A Stainless steel A2 140 HV51420
Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated37020
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A2 140 HV51530
Plain washer DIN 125-1A Stainless steel A4 140 HV55420
Spring lock washer with rectangular ends DIN 127 B Stainless spring steel A2 (1.4310)51450
Serrated lock washer with external teeth DIN 6798 A Spring steel Zinc plated37420
Retaining ring for shafts - normal type DIN 471 Spring steel36000
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A4 140 HV55530
NORD-LOCK Vibration proof wedge-locking washer, with enlarged outer diameter Steel Delta Protekt®37982
NORD-LOCK Vibration proof wedge-locking washer Steel Delta Protekt®37980
Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A2 (1.4310)51460
Retaining ring for bores - normal type DIN 472 Spring steel36050
Curved spring lock washer DIN 128 A Spring steel Mechanical zinc plated37080
Retaining washer for shafts DIN 6799 Stainless spring steel 1.4122/1.402151440
Retaining ring for shafts - normal type DIN 471 Stainless spring steel 1.4122 / 1.402151435
Disc spring series A EN 16983 A Steel acc. to EN 16983 Phosphated36300
NORD-LOCK Vibration proof wedge-locking washer Stainless steel A455437
NORD-LOCK Vibration proof wedge-locking washer, with enlarged outer diameter Stainless steel A455453