text.skipToContent text.skipToNavigation

Yokota Screwdriver with hammermechanism


Article number YD-3AYOK
Diameter
Machine weight (kg) 0.5
Max. operation pressure (bar) 6.3
Sound power level 98
Tool insertion 1/4 inch
Idle rotational speed (1/min) 12000
Vibrations (m/s²) 4
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.5
Max. operation pressure (bar) 6.3
Sound power level 98
Tool insertion 1/4 inch
Idle rotational speed (1/min) 12000
Vibrations (m/s²) 4
Size bit insertion 1/4
Device side air inlet Other
Max. loosening torque (Nm) 7.5
Max. tightening torque (Nm) 7.5
Max. sound pressure level 87
Max. thread size (metric) 4
Required air volume 1.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 551.25
Commodity code
Type Recht

Article numbers

Article number YD-3AYOK
EAN 8717981064656
UBB 500619097149
UNSPSC 27111701
Manufacturer article nr  YD-3A
Do not close this page. This message will disappear, when the page is fully loaded.