text.skipToContent text.skipToNavigation

Yokota Angle Grinder 115mmx22mm


Article number G-40EFYOK
Rotational speed (1/min) 13000
Machine weight (kg) 1.4
Max. operation pressure (bar) 6.3
Sound power level 95
Tool insertion 7/16 inch
Max. disc diameter (mm) 115
Vibrations (m/s²) 3.3
Packed per 1

Specifications

Rotational speed (1/min) 13000
Machine weight (kg) 1.4
Max. operation pressure (bar) 6.3
Sound power level 95
Tool insertion 7/16 inch
Max. disc diameter (mm) 115
Vibrations (m/s²) 3.3
Device side air inlet Other
Max. sound pressure level 84
Required air volume 10.8
Thread size 7/16
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1543.5
Commodity code

Article numbers

Article number G-40EFYOK
EAN 8717981000074
UBB 500619054496
UNSPSC 27112749
Manufacturer article nr  G-40EF
Do not close this page. This message will disappear, when the page is fully loaded.