text.skipToContent text.skipToNavigation

Wilke Turned piece DIN 4964 shape D rectangular width 12 mm x height 8 mm HSS-EW9Co10


Article number 5N184144
Length
Width 12
Height 8
Total length (mm) 160
Brand Wilke
Height (mm) 1
Weight per piece (g) 125
Packed per 1

Specifications

Length 160 mm
Width 12
Height 8
Total length (mm) 160
Brand Wilke
Height (mm) 1
Weight per piece (g) 125
Width (mm) 2
Commodity code

Article numbers

Article number 5N184144
EAN 4030456097442
UBB 500582482419
UNSPSC 27112809
Manufacturer article nr  054964101208160
Do not close this page. This message will disappear, when the page is fully loaded.