text.skipToContent text.skipToNavigation

Wilke Intern threading tool 12 x 12 mm right 60 deg


Article number 2E543641
Width 12
Design Inside
Height 12
Shape Other
Total length (mm) 160
Cutting direction Right
Shape of chisel Other
Packed per 5
Full Box only

Specifications

Width 12
Design Inside
Height 12
Shape Other
Total length (mm) 160
Cutting direction Right
Shape of chisel Other
Brand Wilke
Commodity code

Article numbers

Article number 2E543641
EAN 4030456133515
UBB 500581362638
UNSPSC 31161708
Manufacturer article nr  12283R1212P2530
Do not close this page. This message will disappear, when the page is fully loaded.