text.skipToContent text.skipToNavigation

Tecwerk Multi-function ratchet ring spanner 4 in 1 10 / 13 / 17 / 19 mm 12 point length


Article number 0U330073
Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 10
Ratcheting model Yes
Point count 72
Brand Tecwerk
Weight per piece (g) 340
Packed per 1

Specifications

Length (m) 220
Wrench size large (mm) 19
Wrench size small (mm) 10
Ratcheting model Yes
Point count 72
Brand Tecwerk
Weight per piece (g) 340
Commodity code

Article numbers

Article number 0U330073
EAN 4015448817864
UBB 500751353896
UNSPSC 27111705
Manufacturer article nr  2000821481
Do not close this page. This message will disappear, when the page is fully loaded.