text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Wera Bit-Check 7 Hex-Plus 1, 7 pieces


Bit-Check 7 Hex-Plus 1, 7 pieces 1x 895/4/1 K Universal Bit Holder: 1/4", x 52 mm 6x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mmRobust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Tough viscous for universal use. Includes universal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Comes with quick-release chuck for rapid bit change, the strong permanent magnet holds the bits absolutely securely.

Article number 81297.056.168
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 6
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 77.6
Commodity code
Model BIT-CHECK
Type Bit Set

Description

Bit-Check 7 Hex-Plus 1, 7 pieces 1x 895/4/1 K Universal Bit Holder: 1/4", x 52 mm 6x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mmRobust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Tough viscous for universal use. Includes universal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Comes with quick-release chuck for rapid bit change, the strong permanent magnet holds the bits absolutely securely.

Article numbers

Article number 81297.056.168
EAN 4013288033840
UBB 425232920453
UNSPSC 27112836
Manufacturer article nr  05056168001
Do not close this page. This message will disappear, when the page is fully loaded.