text.skipToContent text.skipToNavigation

Wera Bit-Check 10 TX Universal 1, 10 pieces


Article number 5O190811
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 9
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 9
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 92
Commodity code
Model BIT-CHECK

Article numbers

Article number 5O190811
EAN 4013288033802
UBB 500643332686
UNSPSC 31161507
Manufacturer article nr  05056164001
Do not close this page. This message will disappear, when the page is fully loaded.