text.skipToContent text.skipToNavigation

Wedo Kickstool red plastic height with/without load 425/430 mm


Article number 3L564328
Colour Red
With storage No
On wheels Yes
Cushioned No
Material frame Plastic
With back rest No
Seat height (mm) 425 - 430
Packed per 1

Specifications

Colour Red
With storage No
On wheels Yes
Cushioned No
Material frame Plastic
With back rest No
Seat height (mm) 425 - 430
Seat height adjustable Yes
Brand Wedo
Commodity code

Article numbers

Article number 3L564328
EAN 4003801733043
UBB 500581787602
UNSPSC 56112106
Manufacturer article nr  212/202
Do not close this page. This message will disappear, when the page is fully loaded.