text.skipToContent text.skipToNavigation
Due to the high temperatures of the past few days, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

WC brush set plastic, white without edge cleaner diameter 68 mm SOREX


Article number 1V805863
Suitable for wall mounting Yes
Material Plastic
Profile Other
Accent colour White
Square design No
Covering rosette design Other
With separate recess No
Packed per 10
Full Box only

Specifications

Suitable for wall mounting Yes
Material Plastic
Profile Other
Accent colour White
Square design No
Covering rosette design Other
With separate recess No
Brand Fabory approved vendor
Weight per piece (g) 160
Commodity code

Article numbers

Article number 1V805863
EAN 4008710514059
UBB 500581262564
UNSPSC 27110000
Manufacturer article nr  51405
Do not close this page. This message will disappear, when the page is fully loaded.