text.skipToContent text.skipToNavigation

Topstar Office swivel chair Tec 20 base glider + base ring polyurethane


Article number 4I851682
Colour Black
With storage No
On wheels No
Cushioned No
Seat height (mm) 590 - 840
Seat height adjustable Yes
Brand Topstar
Packed per 1

Specifications

Colour Black
With storage No
On wheels No
Cushioned No
Seat height (mm) 590 - 840
Seat height adjustable Yes
Brand Topstar
Weight per piece (g) 13140
Commodity code

Article numbers

Article number 4I851682
EAN 4014296159447
UBB 500582097639
UNSPSC 56112102
Manufacturer article nr  72220 PU0T
Do not close this page. This message will disappear, when the page is fully loaded.