text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Tile drill diameter 8 mm 35 mm hexagon mount CARAT


Article number 7N790635
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Packed per 1

Specifications

Diameter drill (mm) 8
Holding system Hexagon holder
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel Yes
Suitable for tiles Yes
Spiral drill No
Brand Carat
Weight per piece (g) 40
Commodity code

Article numbers

Article number 7N790635
EAN 8714452003220
UBB 500583197453
UNSPSC 27112221
Manufacturer article nr  ETD0080000
Do not close this page. This message will disappear, when the page is fully loaded.